DV
ADVANTECH

Testing Sieve, Medium, Brass Frame Material, Brass Screen Material, 1.7 mm Opening Size

  • Item # 39T010
  • My Part #
  • Mfr. Model # 12BB12I
  • Catalog Page # N/A
  • UNSPSC # 41105003
Testing Sieve,  Medium,  Brass Frame Material,  Brass Screen Material,  1.7 mm Opening Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wire Cloth Sieves

Technical Specs

  • Item Testing Sieve
  • Type Woven Wire Cloth Test Sieve
  • Screen Material Brass
  • Frame Material Brass
  • Mesh Size #12
  • Mesh Size Range Medium
  • Wire Dia. 0.8mm
  • Opening Size 1.7 mm
  • Outside Dia. 12"
  • Frame Inside Dia. 12"
  • Overall Depth 2"
  • Standards ASTM E11
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms