C3
ADVANCE TABCO

Stainless Steel Hand Sink, With Faucet, Floor Mounting Type, Silver

  • Item # 3LMR3
  • My Part #
  • Mfr. Model # 7-PS-90
  • Catalog Page # N/A
  • UNSPSC # 27111501
Stainless Steel Hand Sink, With Faucet, Floor Mounting Type, Silver close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Sinks and Wash Fountains~Hand Sinks and Hand Wash Stations

$902.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 31.69 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.

View More

Technical Specs

  • Item Hand Sink
  • With Faucet / Without Faucet With Faucet
  • Body Material Stainless Steel
  • Mounting Type Floor
  • Color Silver
  • Overall Length 15-1/4"
  • Overall Width 17-1/4"
  • Overall Height 42"
  • Bowl Size 10" x 14"
  • Bowl Depth 5"
  • ADA Compliant No
  • Back Splash No
  • Bowl Shape Rectangular
  • Back Splash Height 8"
  • Side Splash No
  • Faucet Operation Foot Pedal
  • Number of Stations 1
  • Drain Opening 3-1/2"
  • Finish Satin
  • Gauge 20
  • Faucet Hole Dia. 1-1/8"
  • Flow Rate 1.0 gpm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.