TP
ADVANCE TABCO

Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Silver

  • Item # 3JDT6
  • My Part #
  • Mfr. Model # 7-PS-44
  • Catalog Page # N/A
  • UNSPSC # 30181504
Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Silver close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Sinks and Wash Fountains~Hand Sinks and Hand Wash Stations

$1,464.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain states.

Product Details

This stainless steel scullery sink is designed for use with stainless steel tables with integrated sinks.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review "Alternate Products" below for compliant options.

View More

Technical Specs

  • Item Hand Sink
  • With Faucet / Without Faucet With Faucet
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Silver
  • Overall Length 17-1/4"
  • Overall Width 15-1/4"
  • Overall Height 17-1/4"
  • Bowl Size 10" x 14"
  • Bowl Depth 5"
  • ADA Compliant No
  • Back Splash Yes
  • Bowl Shape Rectangular
  • Back Splash Height 8-1/4"
  • Side Splash No
  • Faucet Operation Knee Push Panel
  • Number of Stations 1
  • Drain Opening 3-1/2"
  • Finish Satin
  • Gauge 18
  • Faucet Mounting Centers 1-1/4"
  • Faucet Hole Dia. 1-1/8"
  • Number of Holes 1
  • Includes Faucet, Basket Drain, Wall Bracket
  • Flow Rate 1.0 gpm
  • Standards Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms