TP
ACUMEDIA

10kg Tryptic Soy Broth Modified w/Novobiocin and Acid Digest Of Casein with Shelf Life of 24 Months;

  • Item # 39M828
  • My Part #
  • Mfr. Model # 7731-10kg
  • Catalog Page # N/A
  • UNSPSC # 41116130
10kg Tryptic Soy Broth Modified w/Novobiocin and Acid Digest Of Casein with Shelf Life of 24 Months; close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Consumables~Microbiology Media

$2,415.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.

Technical Specs

  • Item Tryptic Soy Broth Modified w/Novobiocin and Acid Digest Of Casein
  • Size 10kg
  • Shelf Life 24 Months
  • Application For the Selective Enrichment of Enterohemorrhagic E. Coli in Foods. Conforms to Usda Formulation with Novobiocin Supplementation
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Alternate Search Terms