WV
ACUMEDIA

500g MRSA Agar Base with Shelf Life of 24 Months; PK1

  • Item # 39M606
  • My Part #
  • Mfr. Model # 7420-500g
  • Catalog Page # N/A
  • UNSPSC # 41105318
500g MRSA Agar Base with Shelf Life of 24 Months; PK1 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Microbiology Media

Technical Specs

  • Item MRSA Agar Base
  • Size 500g
  • Shelf Life 24 Months
  • Application For Preparation of Mrsa Agar; for the Determination of Methicillin Resistance and Oxacillin Resistance in Staphylococcus Aureus
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Alternate Search Terms