NC
ACCUSPRAY

Head Refill, Atomizing, 1.2mm, Blue

  • Item # 43VN55
  • My Part #
  • Mfr. Model # 16582
  • Catalog Page # N/A
  • UNSPSC # 0
Head Refill, Atomizing, 1.2mm, Blue close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Replacement Parts~Parts


$17.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

The 3M™ Accuspray™ Atomizing Head Refill contains 1 head for application of low-viscosity coatings with the 3M Accuspray ONE Spray Gun (sold separately). With the fast, simple change of a head, it will help improve your existing spray gun’s performance. The see-through design makes it easy to see if the head is dirty and if so, the head may be cleaned and reused. The 1.2mm head is blue to distinguish its size from others and contains atomizing air holes in the air caps to help achieve a high-finish quality. It is ideal for low-viscosity coatings and reduced overspray in hot and humid environments. Use the 1.2mm head to apply waterborne and solvent basecoat paints in thin clear coats, as well as stains, varnishes, mold release agents, aerospace and marine topcoats, and other fluids requiring very fine atomization.

View More

Technical Specs

  • Item Head Refill
  • For Use With Grainger Item Number 12T018
  • For Use With Mfr. Model Number 16578, 16579, 16587, 16570, 16577, PN16580
  • Fits Brand 3M
  • Type Atomizing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms