ST
ACCUSPRAY

Head Refill, Atomizing, 1.4mm, Orange, PK4

  • Item # 43VN54
  • My Part #
  • Mfr. Model # 16612
  • Catalog Page # N/A
  • UNSPSC # 0
Head Refill, Atomizing, 1.4mm, Orange, PK4 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Replacement Parts~Parts


$34.50 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.29 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Accuspray™ Atomizing Head Refill Kit contains replaceable heads for the application of very low- to high-viscosity coatings with the 3M Accuspray ONE Spray Gun (sold separately). With the fast, simple change of a head, it will help improve your existing spray gun’s performance. The see-through design makes it easy to see if the heads are dirty and if so, the heads may be cleaned and reused. These heads accommodate the spraying of primer, sealer, base and clear coat from ONE gun. Works with 3M Accuspray ONE and PPS™ Systems (sold separately). The 1.4 mm heads are orange to distinguish their size from others and deliver fine atomization with minimal overspray, making it ideal for lower-viscosity materials such as automotive sealer, paint, topcoats, lacquers, and light adhesives.

View More

Technical Specs

  • Item Head Refill
  • For Use With Grainger Item Number 12T018
  • For Use With Mfr. Model Number 16578, 16579, 16587, 16570, 16577, PN16580
  • Fits Brand 3M
  • Type Atomizing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms