ST
ACCUFORM

Hard Hat Label, Blank, 1" Height, 4" Width, PK 16

  • Item # 3KNU5
  • My Part #
  • Mfr. Model # LHR104RD
  • Catalog Page # 1640
  • Catalog Group # D5953
  • UNSPSC # 55121606
Hard Hat Label,  Blank,  1" Height,  4" Width,  PK 16 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Identification Products~Hard Hat Labels

$31.35 / pkg. of 16
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.08 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Reproductive Harm - www.P65Warnings.ca.gov

Product Details

These highly reflective Accuform® hard hat labels help make you more visible under a wide range of light conditions. The durable, 14-mil vinyl labels feature a microprism pattern and are ultra bright for visibility in day light, low light, or dark environments. Self-adhesive backing has a peel off liner to ease installation. Includes 1 sheet with 16 labels.

View More

Technical Specs

  • Item Hard Hat Label
  • Language No Text
  • Legend Blank
  • Header No Header
  • Material Vinyl
  • Height 1"
  • Width 4"
  • Background Color Red
  • Legend Style Blank
  • Shape Rectangle
  • Self-Adhesive Yes
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Reproductive Harm - www.P65Warnings.ca.gov

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.