ST
ACCUFORM

Danger Bilingual Tag, Plastic, Height: 5-7/8", Width: 3-3/8", White

  • Item # 3WPG1
  • My Part #
  • Mfr. Model # TSP164PTM
  • Catalog Page # 1939
  • UNSPSC # 46171511
Danger Bilingual Tag, Plastic, Height: 5-7/8", Width: 3-3/8", White close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Identification Products~OSHA Safety Tags

$9.17 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

2-sided tag has English and Spanish messaging on both sides.

View More

Technical Specs

  • Legend/Background Color Black, Red/White
  • Item Danger Bilingual Tag
  • Legend Unsafe Do Not Use/Inseguro No Lo Use
  • Reverse Side Legend Do Not Remove This Tag Remarks___No Sacar Esta Etiqueta! Notas ___Ver Al Otro Lado
  • Height 5-7/8"
  • Width 3-3/8"
  • Hole Size 3/8"
  • Grommet Material Metal
  • Tag Color White
  • Background Color White
  • Language English, Spanish
  • Shape Rectangle
  • Header Danger
  • Withstand Pull Force 50 lb.
  • Tag Material Plastic
  • Subject Matter Lockout Tagout
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products