Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Access Control Intercom, Audio Video

  • Item# 2EXW1
  • Mfr. Model# 2EXW1
  • Catalog Page# N/A
  • UNSPSC# 43221525
Access Control Intercom,Audio Video close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wired Intercom Systems

Technical Specs

  • Item Access Control Intercom
  • Type Audio Video
  • Door Station Height (In.) 4-3/4
  • Door Station Width (In.) 3-9/16
  • Door Station Depth (In.) 1-5/8
  • Master Depth (In.) 2-1/2
  • Master Height (In.) 8-1/4
  • Master Width (In.) 8-5/8
  • Distance (Ft.) @ 18AWG 300
  • Distance (Ft.) @ 22AWG 150
  • Talk Channel Output (W) 5
  • Listen Channel Output (W) 5
  • Wiring Conductors 4
  • Wire Type Unshielded
  • Power Source 15VDC
  • Voltage 120 VAC
  • Includes 4" Black and White Monitor
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms