ST
ABUS

2"H Keyed-Alike U-Shaped Keyed Padlock, Shackle: H: 1/2" W: 7/8" Dia: 15/32"

  • Item # 3TMU8
  • My Part #
  • Mfr. Model # 82/70 KA
  • Catalog Page # N/A
  • UNSPSC # 46171501
2"H Keyed-Alike U-Shaped Keyed Padlock, Shackle: H: 1/2" W: 7/8" Dia: 15/32" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Padlocks~W-Shaped and U-Shaped Padlocks

$26.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to provide maximum resistance to bolt cutters, this heavy-duty padlock features solid brass construction with a core-hardened steel shackle. The paracentric keyway provides protection from picking. A cylinder-activation spring opens the shackle for easy removal of the padlock.

View More

Technical Specs

  • Item U-Shaped Keyed Padlock
  • Body Height 2"
  • Body Material Brass
  • Body Thickness 7/8"
  • Body Width 2-3/4"
  • Key Type Alike
  • Number of Bumpers 0
  • Number of Pins 5
  • Opens with Key No. 8511
  • Shackle Dia. 15/32"
  • Shackle Height 1/2"
  • Shackle Material Hardened Steel
  • Shackle Width 7/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None