Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Recycled Cellulose Absorbent Pillow, Fluids Absorbed: Universal/Maintenance, 17-1/2" Length, 17-1/2"

  • Item# 3RPN8
  • Mfr. Model# 3RPN8
  • Catalog Page# N/A
  • UNSPSC# 47131908
Recycled Cellulose Absorbent Pillow, Fluids Absorbed: Universal/Maintenance, 17-1/2" Length, 17-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Absorbent Pillow
  • Fluids Absorbed Universal/Maintenance
  • Width 17-1/2"
  • Length 17-1/2"
  • Color Tan
  • Volume Absorbed Per Pkg. 8 gal.
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms