Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AZLON

30mL/1 oz. Dispensing Bottle, Narrow Mouth, Low Density Polyethylene, PK 10

  • Item# 39H785
  • Mfr. Model# 524185-0030
  • Catalog Page# N/A
  • UNSPSC# 41103209
30mL/1 oz. Dispensing Bottle, Narrow Mouth, Low Density Polyethylene, PK 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $17.85 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.24 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dispensing Bottle
  • Capacity 30mL/1 oz.
  • Basic Material Plastic
  • Shape Round
  • Mouth Narrow
  • Screw Closure Size 22mm
  • Body Color Natural
  • Body Material Low Density Polyethylene
  • Closure Color Natural
  • Closure Material Polypropylene
  • Graduation Range Not Specified
  • Height 115mm
  • Diameter 31mm
  • Special Features Captive Closure
  • Includes Cap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.