Skip Content

WG
AW DIRECT

Yellow/Green with Silver Stripe Traffic Vest, ANSI 3, Hook-and-Loop Closure, 5XL

  • Item # 3XLW5
  • My Part #
  • Mfr. Model # 1281/5X
  • Catalog Page # N/A
  • UNSPSC # 46181531
Yellow/Green with Silver Stripe Traffic Vest, ANSI 3, Hook-and-Loop Closure, 5XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Traffic Safety Vests

Technical Specs

  • Item Safety Vest
  • ANSI Class 3
  • Vest Size 5XL
  • Traffic Safety Vest Color Yellow/Green
  • Stripe Color Silver
  • Vest Material Polyester Mesh
  • Vest Closure Type Hook-and-Loop
  • Vest Stripe Color Family Silver
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 2
  • Number of Pockets with Closure 0
  • Features Fluorescent Mesh Fabric, Retro-Reflective Silver Stripes, Machine Washable
  • Standards Meets ANSI-ISEA 107-2004
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms