Skip Content

DG
AW DIRECT

SWTCH PNL ASSY-6 SWTCH-BCK LIT

  • Item # 3MKN5
  • My Part #
  • Mfr. Model # 9900185
  • Catalog Page # N/A
  • UNSPSC # 39121541
SWTCH PNL ASSY-6 SWTCH-BCK LIT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Battery Accessories

Product Details

One-touch operation and contemporary styling leads the design behind this enclosed-housing switch panel. It features slotted switch windows and backlit legends for easy identification at night. It also features a 40-amp switch on the far left, with the remaining switch rated at 20 amps. Housing is enclosed on all sides except the back to hide the wiring. Panel is circuit breaker protected.

View More

Technical Specs

  • Item Enclosed Housing Switch Panel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.