Skip Content

WG
AW DIRECT

Die Cast 1935 Ford Wrecker

  • Item # 9EC59
  • My Part #
  • Mfr. Model # 20722
  • Catalog Page # N/A
  • UNSPSC # 60141010
Die Cast 1935 Ford Wrecker close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Collectible Truck
  • Type 1935 Ford Wrecker
  • Length 6-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.