Skip Content

DG
AW ALERT

Electronic Control Panel

  • Item # 3MKE8
  • My Part #
  • Mfr. Model # EZPANEL1
  • Catalog Page # N/A
  • UNSPSC # 26111704
Electronic Control Panel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Battery Accessories

Product Details

This electronic control panel is designed for use with the Superak606X, available separately. It includes a pre-assembled, 14-foot modular cable.

View More

Technical Specs

  • Item Electronic Control Panel
  • Color Black
  • Max. Amps 25
  • Max. Voltage 30 DC
  • For Use With Superak606X
  • Includes Pre-Assembled 14 Foot Modular Cable
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.