Skip Content

NC
AVSIL

Premium Cloth Tape, 2" X 50 ft., 25.00 mil Thick, Brown Cloth, 1 EA

  • Item # 49XZ52
  • My Part #
  • Mfr. Model # AVSil-WT180-2
  • Catalog Page # N/A
  • UNSPSC # 31201523
High Temperature Tape,2" W,Silica close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $695.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 9.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

AVSilĀ® silica woven tape helps protect equipment from fire, extreme heat, welding splatter, and molten metal. Used in high-temperature applications such as insulation or thermal protection over electrical curtains, furnace door gasketing, high-temp. seals, and as a replacement for refractory ceramic fiber tape. Woven edge does not unravel like slit tape. Resists high-temperature and penetration of molten metal weld slag to help protect cables, pipes, and cords.

View More

Technical Specs

  • Item High Temperature Tape
  • Duct Tape Type Cloth Tape
  • Duct Tape Width 2"
  • Duct Tape Length 50 ft.
  • Duct Tape Thickness 25.00 mil
  • Duct Tape Grade Premium
  • Tape Color Family Brown
  • Color Brown
  • Duct Tape Primary Material Cloth
  • Material Silica
  • Tape Shape Continuous Roll
  • Performance Temp. 0 Degrees to 1800 Degrees F
  • Tensile Strength 150 lb./in.
  • Diameter 10"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.