Skip Content

TP
AVON PROTECTION SYSTEMS

Thermal Imaging Camera, -4 to 302F

  • Item # 29PK06
  • My Part #
  • Mfr. Model # PG320
  • Catalog Page # N/A
  • UNSPSC # 46171615
Thermal Imaging Camera, -4 to 302F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,315.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Specifically designed for mid-long range applications in marine, homeland security, and law enforcement. These cameras can be used in zero visibility conditions, including light fog, complete darkness, and can even see through light foliage. Interchangeable lenses allow cameras to be used effectively for different operational distances. Additional features include shuttered OLED display, direct temperature, and digital zoom. Also features fast 5-sec. power-up with 5-hr. battery life. The P-Type is perfect for searching for missing persons, man-overboard scenarios, anti-piracy, border security, tactical surveillance operations and much more.

View More

Technical Specs

  • Item Thermal Imager
  • IR Detector Resolution 384 x 288
  • Field of View Dependent on Choice of Lens
  • Image Frequency 30 Hz
  • Auto Focus No
  • Data Logging Image and Video
  • File Formats JPEG, Raw, AVI (MJPEG)
  • Temp. Range -4 Degrees to 302 Degrees F (-20 Degrees to 150 Degrees C)
  • Includes Rechargeable Battery Pack, Main Charger, In-Car Charging Cable, Video Output Cable, 4GB Memory Card, USB Cable, Neck Strap, Lens Cloth, User Manual, Quick Start Guide, Lens Not Included
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.