TP
AVON PROTECTION SYSTEMS

Thermal Imaging Camera, -4 to 302F

  • Item # 29PJ90
  • My Part #
  • Mfr. Model # TT320B
  • Catalog Page # N/A
  • UNSPSC # 46171615
Thermal Imaging Camera, -4 to 302F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,835.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.5 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Specifically designed to help law enforcement officers detect the heat signatures of individuals and objects. These cameras can be used in in zero visibility conditions, including light fog, complete darkness, and can even see through light foliage. Lightweight and ergonomic design is capable of withstanding harsh environments. Additional features include integrated torchlight, dimmable LCD display, direct temperature measurement, and digital zoom. Also features fast 5-sec. power up with 5-hr. battery life. The TT Type is perfect for searching for missing persons, fugitive detection, evidence detection, occupancy evaluation, residential cannabis factory detection and most importantly keeping officers safe.

View More

Technical Specs

  • Item Thermal Imager
  • IR Detector Resolution 384 x 288
  • Field of View 50 Degrees
  • Image Frequency 30 Hz
  • Auto Focus No
  • Data Logging Image and Video
  • File Formats JPEG, Raw, AVI (MJPEG)
  • Temp. Range -4 Degrees to 302 Degrees F (-20 Degrees to 150 Degrees C)
  • Includes Rechargeable Battery Pack, Main Charger, In-Car Charging Cable, Video Output Cable, 4GB Memory Card, USB Cable, Neck Strap, Lens Cloth, User Manual, Quick Start Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.