TP
AVON PROTECTION SYSTEMS

Handheld Thermal Camera,3 Button,384x288

  • Item # 39EN07
  • My Part #
  • Mfr. Model # Mi-320-3-NFPA
  • Catalog Page # N/A
  • UNSPSC # 46171610
Handheld Thermal Camera,3 Button,384x288 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,222.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.7 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Delivers a clear image with high dynamic range so you can clearly view extremely high temperatures without whiteout. Allows you to view very low temperature objects during casualty searches. Digital zoom lets you safely zoom in on locations from a distance for improved identification and investigation of hot spots and dangers. The battery won't explode when subjected to heat and offers long life. Included docking station can charge 2 batteries simultaneously (1 battery in camera and a spare). Allows PC connectivity with 2 USB ports. Thermal camera meets NFPA 1801-2013.

View More

Technical Specs

  • Item Handheld Thermal Camera
  • Type (3) Button Imaging Camera
  • Lens 8.6mm
  • IR Detector Resolution 384 x 288
  • Field of View 50 Degrees Horizontal x 35.7 Degrees Vertical
  • Image Frequency 30 Hz
  • Length 8"
  • Width 3-25/32"
  • Height 2-51/64"
  • Enclosure Material Radel R-5100, Santoprene
  • Color Red/Gray
  • Auto Focus Yes
  • Digital Zoom Yes
  • Power Requirement Lithium Iron Phosphate Battery
  • Data Logging Image and Video
  • File Formats JPEG, AVI
  • Temp. Range -40 Degrees to 2000 Degrees F
  • Detecting Distance Approx. 820 Ft.
  • Power Options Batteries
  • Includes (2) Rechargeable Batteries, Charging Station, Retractable Lanyard, Pocket Clip, Picatinny Rail
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.