Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
AVON PROTECTION SYSTEMS

Camera,89mm Lens,IR 384 x 288 Pixels

  • Item # 52TC15
  • My Part #
  • Mfr. Model # Mi-320-3-S
  • Catalog Page # N/A
  • UNSPSC # 46171615
Camera,89mm Lens,IR 384 x 288 Pixels close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,770.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.62 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Camera
  • Type Thermal Imager
  • Lens 89mm
  • IR Detector Resolution 384 x 288 Pixels
  • Field of View 50 Degrees Horizontal x 37.5 Degrees Vertical x 62 Degrees Diagonal
  • Image Frequency 32 Hz
  • Length 3-45/64"
  • Width 6"
  • Height 8-45/64"
  • Enclosure Material High Temp Polymer
  • Color Red
  • Auto Focus Yes
  • Digital Zoom Yes
  • Power Requirement 3 W Typical
  • Data Logging Yes
  • File Formats JPEG, AVI
  • Temp. Range 40 Degrees to 2000 Degrees F
  • Detecting Distance Approx. 6561 Ft.
  • Power Options AC/DC
  • Includes Charger, Lanyard, Battery Pack, USB Cable, Pocket Clip, Quick Start Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bolivia, Brazil, Chile, Colombia, Ecuador, Falkland Islands, French Guiana, S. George & S. Sandwich Islands, Guyana, Peru, Paraguay, Suriname, Uruguay, and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.