Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AVERY

Permanent Shipping Labels, To/From Legend, Paper, 4" Width, 3" Height

  • Item# 5NHN6
  • Mfr. Model# 45280
  • Catalog Page# N/A
  • UNSPSC# 55121606
Permanent Shipping Labels, To/From Legend, Paper, 4" Width, 3" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shipping Labels

Product Details

Avery Labels
Pads
Versatile, fully removable labels come stacked in a convenient pad.

View More

Technical Specs

  • Item Permanent Shipping Labels
  • Legend To/From
  • Color White
  • Legend Color Blue
  • Material Paper
  • Width 4"
  • Height 3"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms