Skip Content
NC
AVERY

Label,5"W x 2-15/16"H,3000 No. of Labels

  • Item # 38YV76
  • My Part #
  • Mfr. Model # 04076
  • Catalog Page # N/A
  • UNSPSC # 55121606
Label,5"W x 2-15/16"H,3000 No. of Labels close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $128.50 / pkg. of 3,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dot Matrix Label
  • Avery Template Number 04076
  • Style Shipping
  • Adhesive Permanent
  • Color White
  • Height 2-15/16"
  • Width 5"
  • Material Paper
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Mailing Label,7-1/2 in. H,PK3000 is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Excelent quality Excelent quality paper, very accurate when printing and the most important the price. Thanks Avery
Date published: 2013-03-20
Rated 5 out of 5 by from Great for writing Great for writing on and large enough not to get lost.
Date published: 2010-10-12
  • y_2017, m_10, d_15, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_38YV76, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.