ST
AVERY

Label, 8-1/8"Wx5"H, 100 No. of Labels, PK50

  • Item # 5NHN3
  • My Part #
  • Mfr. Model # 6579
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label, 8-1/8"Wx5"H, 100 No. of Labels, PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $71.00 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.34 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rather than thumbing through countless file boxes to find what you're looking for, identify each box's contents with these White Permanent Durable ID Labels with TrueBlock® Technology. The TrueBlock Technology completely covers everything underneath, so you can re-identify items with ease. You can customize the labels for just about any use with free templates from avery.com. Print them from your laser printer and adhere the labels to paper, glass, plastic, metal, and more. And since they resist moisture, scuffing, tearing, and smudging, these labels staying looking good into the future.

View More

Technical Specs

  • Item Laser Label
  • Avery Template Number 6579
  • Style Identification
  • Adhesive Permanent
  • Color White
  • Height 5"
  • Width 8-1/8"
  • Material Paper
  • Labels per Sheet 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Laser Label,6579,Identification,PK50 is rated 5.0 out of 5 by 3.
Rated 5 out of 5 by from Great Label The Durable labels are awesome. They work exactly as advertised...adhere well in adverse conditions. I use them often in a manufacturing environment.
Date published: 2013-12-19
Rated 5 out of 5 by from My Records Retention Project I was given my department's records retention project to undertake and since this project had not been given any significant attention, the task was daunting. However, I didn't have to worry about labeling. The Avery Labels 6579 were perfect. They are durable, weather resistant and really make the project look professional and sharp. I would definitely recommend them to anyone. My boss was impressed.
Date published: 2013-09-30
Rated 5 out of 5 by from Excellent Value I use these for labeling my quilting and crafting supplies. They're awesome, and I never have to search to find what I need....I just check the labels!
Date published: 2013-03-23
  • y_2018, m_12, d_9, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_5NHN3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.