C3
AVERY

Label, 2-5/8"Wx2"H, 750 No. of Labels, PK50

  • Item # 5NHN2
  • My Part #
  • Mfr. Model # 6578
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label, 2-5/8"Wx2"H, 750 No. of Labels, PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $83.17 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.34 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These White Permanent Durable ID Labels with TrueBlock® Technology will make ownership of office supplies clear. The TrueBlock Technology completely covers everything underneath, so you can re-identify items with ease. You can customize the labels for just about any use with free templates from avery.com. Print labels from your laser printer with sharp text and adhere them to paper, glass, plastic, metal, and more. And since they resist moisture, scuffing, tearing, and smudging, these labels always look good.

View More

Technical Specs

  • Item Laser Label
  • Avery Template Number 6578
  • Style Identification
  • Adhesive Permanent
  • Color White
  • Height 2"
  • Width 2-5/8"
  • Material Paper
  • Labels per Sheet 15
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Label,2-5/8 In Wx2 In H,750 No. of Labels,PK50 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Durable Multipurpose Labels The Durable Multipurpose Labels are excellant for our use .... the right size, they stick very well and can withstand cleanings etc. We think they are GREAT!!
Date published: 2013-09-24
  • y_2019, m_4, d_17, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.12
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5NHN2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.