ST
AVERY

Label,1-3/4"W x 1-1/4"H,1600 Labels,PK50

  • Item # 5NHN0
  • My Part #
  • Mfr. Model # 6576
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label,1-3/4"W x 1-1/4"H,1600 Labels,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $91.25 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Take a step toward helping the planet with Avery EcoFriendly File Folder Labels—the labels that work for you and the environment. The label paper and package are made of 100% recycled material and are Processed Chlorine Free, which cuts down the amount of harmful substances associated with the manufacturing process. The labels and box are printed on soy- and vegetable-based inks that come from renewable materials, rather than solvent-based inks. When you're done, the labels and box are also recyclable as part of paper waste. With EcoFriendly Labels, you can trust in the same high quality you’ve come to rely on from Avery products. Get free software and templates at avery.com/templates to customize your labels. Avery EcoFriendly Labels help you do your part to leave a smaller footprint.

View More

Technical Specs

  • Item Laser Label
  • Avery Template Number 6576
  • Style Identification
  • Adhesive Permanent
  • Color White
  • Height 1-1/4"
  • Width 1-3/4"
  • Material Paper
  • Labels per Sheet 32
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Laser Label,6576,Identification,PK50 is rated 4.5 out of 5 by 2.
Rated 4 out of 5 by from They really are durable! I work at a hospital and have used these labels on AV equipment that I lend out. A year later these are holding up well on laptops, speakers, projectors and other equipment. They remain stuck down with no peeling corners and the printing has not worn off. I tried labeling some cables by wrapping the label around the cable and sticking it to itself, but these have not held as well... of course this is not what they were actually designed to do... you should look for a different product if you are labeling cables.
Date published: 2015-09-29
Rated 5 out of 5 by from These labels are great ... These labels are great for labeling computer equipment.
Date published: 2013-09-26
  • y_2018, m_8, d_19, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_5NHN0, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.