ST
AVERY

Label,3-1/2"Wx15/16"H,5000 Labls,PK5000

  • Item # 5NHL2
  • My Part #
  • Mfr. Model # 4013
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label,3-1/2"Wx15/16"H,5000 Labls,PK5000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.10 / pkg. of 5,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.88 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These Continuous Form White Computer Labels are perfect for high-volume mailing. They enable you to produce thousands of professional-looking labels without reloading or reprinting. Simply load the labels into a pin-fed printer and begin the print job. As pages filled with recipients' information come through, you're free to complete other tasks while you wait. Labels can also be removed from surfaces cleanly so you can update labels as needed.

View More

Technical Specs

  • Item Dot Matrix Label
  • Avery Template Number 4013
  • Style Address
  • Adhesive Permanent
  • Color White
  • Height 15/16"
  • Width 3/1-2"
  • Material Paper
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Dot Matrix Label,4013,Address,PK5000 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Excelent quality Excelent quality paper, very accurate when printing and the most important the price. Thanks Avery
Date published: 2013-03-20
  • y_2018, m_8, d_16, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5NHL2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.