NC
AVERY

Label,11"Wx8-1/2"H,25 No. of Labels,PK25

  • Item # 5NHK6
  • My Part #
  • Mfr. Model # 8665
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label,11"Wx8-1/2"H,25 No. of Labels,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.10 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.63 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

When you want to send professional-looking envelopes and packages, give these Clear Full-Sheet Labels a try. Their see-through design is ideal for colored envelopes and won't distract from text and graphics. Free printable templates and designs at avery.com/print make it simple to design full-page signs, custom-shape stickers and everything in between. Simply print from your inkjet printer, peel, and apply.

View More

Technical Specs

  • Item Inkjet Label
  • Avery Template Number 8665
  • Style Shipping
  • Adhesive Permanent
  • Color Clear
  • Height 8-1/2"
  • Width 11"
  • Material Paper
  • Labels per Sheet 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Inkjet Label,8665,Shipping,PK25 is rated 4.5 out of 5 by 15.
Rated 1 out of 5 by from These labels are not clear The labels are not clear, they are frosted and semi-transparent. Package labeling that says CLEAR is a misrepresentation.
Date published: 2017-07-05
Rated 5 out of 5 by from Very versatile product I love these full size labels because they are versatile. I can print anything on them and cut my prints to the size I want. This eliminates buying different products and having to find the correct size. The sticker backing is easy to remove. The white color does not yellow. And it stays stuck to whatever I've placed it. I like to print stickers for children, address labels, shipping labels, in other words--labels for everything. I recommend this product for the person who like to create their projects.
Date published: 2016-06-13
Rated 5 out of 5 by from A Thought is Worth a Thousand Labels I can honestly say that I have probably used and have at home almost every label you make that I can use for my craft ideas. The last label I bought was the clear full page label. I created a page of planner graphics, i.e. completed, get to it, holidays, etc. and put on this label. Cut them out and use them on my planner and I have also used them in my office (legal secretary) for due today, don't forget. Most of my planner graphics have borders I have put around them in order to make them look neat and clean to cut.
Date published: 2016-06-13
Rated 1 out of 5 by from 'Clear' does not mean CLEAR I ordered these 'Clear' full sheet labels (#8665) to use on a specific project. I have and have used other clear labels (return address labels, circle labels etc) and the other labels are truly clear while the full sheet labels are transparent but not CLEAR. This effect ruins the look of the project I had intended them for. I don't understand why labels that are cut/scored to smaller shapes can be clear but a full sheet label is not. I have located a product from another manufacturer that I will try.
Date published: 2014-01-03
Rated 5 out of 5 by from The Best I've been using these labels for 5 years and they always come out looking so professional. I love these labels and hope to continue using them for as long as I can.
Date published: 2013-12-19
Rated 5 out of 5 by from Marketing made easy The full sheet clear labels makes it so easy to design folders with our logo. Everyone gets a customized folder for a meeting. Years later I have still seen people carrying these customized folders. Couldn't be easier.
Date published: 2013-12-19
Rated 5 out of 5 by from Just what we needed These labels were exactly what we were looking for. They have proved very versatile in the many ways we can use them. They are full sheet so sometimes there is a little waste, but when our designs are full page they are perfect!
Date published: 2013-06-19
Rated 5 out of 5 by from Great for Notecard Making I use these clear full-size sheet labels to add names or greetings to handmade note cards. I LOVE that I can cut them to whatever size I need and because they're clear, the colorful backgrounds show through. Genius product!
Date published: 2013-03-29
  • y_2018, m_8, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_15
  • loc_en_US, sid_5NHK6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.