C3
AVERY

Label, 1-3/4"W x 1/2"H, 2000 Labels, PK25

  • Item # 5NHK2
  • My Part #
  • Mfr. Model # 8667
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label, 1-3/4"W x 1/2"H, 2000 Labels, PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.30 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.59 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pack of 2000 Clear Easy Peel® Return Address Labels is the perfect tool to get large mailings done quickly. The Pop-up Edge™ offers fast peeling and the Easy Peel label sheet lets you bend the sheet back to expose the label edge, peel, then fold the sheet back to flat in a jiffy. With free Avery Design & Print you can easily import names and addresses, and add images or graphics with free printable templates and designs. Just design, print, peel, and stick.

View More

Technical Specs

  • Item Inkjet Label
  • Avery Template Number 8667
  • Style Address
  • Adhesive Permanent
  • Color Clear
  • Height 1/2"
  • Width 1-3/4"
  • Material Paper
  • Labels per Sheet 80
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Inkjet Label,8667,Address,PK25 is rated 4.7 out of 5 by 27.
Rated 5 out of 5 by from Love this product Avery has outstaniding products. Love this one. The templates are great and it is easy to use.
Date published: 2012-09-30
Rated 5 out of 5 by from Great product Easy to create, can make one label or a whole sheet. Easy to use text or graphics.
Date published: 2012-09-28
Rated 5 out of 5 by from Mass Mailing Made Easy The clear labels looked very elegant on my holiday cards. The template is already loaded into MS Office and Avery has several great templates also. They don't get jammed up in the printer and the print looks professional. I highly recommend using these labels! They definitely were a time saver!!"
Date published: 2012-09-27
Rated 2 out of 5 by from don't care for I bought the labels, downloaded the template and no matter how many times I tried to print them, they printed too far to the left or too high or too low. The labels are probably very nice, but the software that goes with them isn't very good. I guess I won't be winning the i-pad :(
Date published: 2012-09-27
Rated 5 out of 5 by from love 'em! doesn't matter what kind of envelope you have ... this products looks good on that envelope. we used them for weddings, graduations, moving, etc and i've purchased them over and over again. make great christmas gifts too!
Date published: 2012-09-25
Rated 5 out of 5 by from Very useful purchase The clear labels are perfect for any function. You can use decorative envelopes or insert the labels into preprinted invitations, etc. Because they are clear, they do not interfere with the design or appearance of the underlying materials. I use them a lot for placing titles or notes on my scrapbook pages. Perfect for any envelope or project!
Date published: 2012-07-03
Rated 5 out of 5 by from Great return address labels I love these clear labels. They're practically invisible on the envelopes! They're simple to use and look professional.
Date published: 2012-06-30
Rated 5 out of 5 by from BEST LABELS EVER I love these labels. I worked for many years for a priest whose Mother House was devasted by Hurricane Katrina, in Louisiana. He sent out almost 1,000 letters to friends and acquaintances asking for donations. I used the clear labels and they looked very professional, almost looked like the envelopes were printed. Then we followed up thanking donors, and he sent out about 500 Christmas cards. Of course I also use them every year for my Christmas cards. I've never had a problem with these labels and I'd recommend them. Also, reading the reviews, I got quite a few ideas on how to use them for things other than enevelopes.
Date published: 2012-06-27
  • y_2018, m_10, d_14, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_27
  • loc_en_US, sid_5NHK2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.