NC
AVERY

Label, 4"W x 1"H, 2000 No. of Labels, PK100

  • Item # 5NHK0
  • My Part #
  • Mfr. Model # 8461
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label, 4"W x 1"H, 2000 No. of Labels, PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $57.25 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.37 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For high-volume mailing projects, let these Easy Peel ® White Address Labels give you a helping hand. Avery Wizard Software for Microsoft ® Office on avery.com enables you to easily import data from Excel ® or Outlook ® to create custom text directly from your desktop computer. Print professional-looking labels from any inkjet printer with smudge-free, jam-free results. Peel and apply your labels onto envelopes quickly with the unique Pop-up Edge™ feature. Patented Easy Peel ® label sheets let you bend the sheet back to expose the label edge, peel, then fold the sheet back to flat in a jiffy. These labels get the job done fast.

View More

Technical Specs

  • Item Inkjet Label
  • Avery Template Number 8461
  • Style Address
  • Adhesive Permanent
  • Color White
  • Height 1"
  • Width 4"
  • Material Paper
  • Labels per Sheet 20
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Inkjet Label,8461,Address,PK100 is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Great Size for users who only use a few This label size has enabled me to write both outgoing and return address labels with a single size. As I am not engaged in a personal business or heavy organizing process, I only use a few labels a week -- stocking up on thousands of labels in multiple formats would be a terrific waste of money. So I need, ideally, to do all my labeling with the fewest possible sizes of label. This label size allows me to write return addresses on one label (four rows high, in a readable font size) and destination addresses on the other, and fit them both on one letter. it's been a nice economical decision to buy. My only complaint, and the reason I didn't give it five stars overall, is that an inch less width on the label wouldn't be a bad thing from my perspective.
Date published: 2012-06-27
  • y_2018, m_9, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5NHK0, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.