ST
AVERY

Label, 2-5/8"Wx1"H, 750 No. of Labels, PK25

  • Item # 5NHJ6
  • My Part #
  • Mfr. Model # 8160
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label, 2-5/8"Wx1"H, 750 No. of Labels, PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.56 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.64 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reach for Easy Peel® White Address Labels to create professional looking labels quickly and easily. They're great for high-volume mailing projects, or to use for organizing and identification. The Pop-up Edge™ offers fast peeling—just bend the patented Easy Peel® label sheet to expose the label edge, peel, then fold the sheet back to flat. The labels are jam-free and smudge-free, for perfect printing every time. And it's simple to customize your labels with free printable templates and designs at avery.com/print.

View More

Technical Specs

  • Item Inkjet Label
  • Avery Template Number 8160
  • Style Address
  • Adhesive Permanent
  • Color White
  • Height 1"
  • Width 2-5/8"
  • Material Paper
  • Labels per Sheet 30
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Label,2-5/8 In Wx1 In H,750 No. of Labels,PK25 is rated 4.8 out of 5 by 228.
Rated 3 out of 5 by from Nice, but... The print comes out too far up & to the right. Tried a different print setting, didn't work. Tried repositioning them, still didn't work. The labels are ok for personal use, but definitely not sell-worthy, which is my main purpose for using this site.
Date published: 2017-08-01
Rated 1 out of 5 by from Label 8160 I have been a long time user of Avery Labels and with different printers. I have never had as difficult time getting labels to align and print as these. I have given up on these labels and purchase a different label next time.
Date published: 2017-03-08
Rated 1 out of 5 by from Won't line up After the 6th row, the labels come out of alignment.
Date published: 2017-02-23
Rated 5 out of 5 by from The name says it all. Good for Christmas cards list, parties and other home uses.
Date published: 2016-06-23
Rated 5 out of 5 by from Great product I have some on hand all the time It lives up to what I except out of it
Date published: 2016-06-23
Rated 5 out of 5 by from Excellent Address Labels These labels are easy to print and easy to setup addresses on. I used these for all of my mailings. Ordering is simple and delivery is quick!
Date published: 2016-06-23
Rated 5 out of 5 by from Useful item I often put a small picture and a little text on a label to create grading stickers such as "Completed as a class" or "Correct & return please." I usually create two stickers per label than cut them in half on the paper cutter. It would be great to have labels that are only 1/2 as wide or other small shapes for making small stickers.
Date published: 2016-06-23
Rated 5 out of 5 by from great product I love avery products makes projects faster and easier
Date published: 2016-06-23
  • y_2019, m_1, d_19, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_228
  • loc_en_US, sid_5NHJ6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.