ST
AVERY

Label, 1-3/4"W x 2/3"H, 1500 Labels, PK25

  • Item # 5NHJ5
  • My Part #
  • Mfr. Model # 8195
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label, 1-3/4"W x 2/3"H, 1500 Labels, PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.79 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.61 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Send mail at a moment's notice with these Easy Peel® White Return Address Labels. The labels feature our Pop-up Edge™ for fast peeling—just bend the patented Easy Peel® label sheet to expose the label edge, peel, then fold the sheet back to flat. They're also 30 percent larger so you can easily add a logo or extra line to your return address. Just visit avery.com/print to customize and print your labels with free templates and designs.

View More

Technical Specs

  • Item Inkjet Label
  • Avery Template Number 8195
  • Style Address
  • Adhesive Permanent
  • Color White
  • Height 2/3"
  • Width 1-3/4"
  • Material Paper
  • Labels per Sheet 60
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Label,1-3/4 In W x 2/3 In H,1500 Labels,PK25 is rated 4.8 out of 5 by 78.
Rated 1 out of 5 by from Waste! I own the product but when I try to print my document and when I try to access my template you only give me the option to purchase more and won't let me reprint my existing project!
Date published: 2017-08-19
Rated 5 out of 5 by from Awesome Product!! This product worked out wonderfully! Awesome size of label for Price Labels for Small Products like wrapped postcards, bookmarks, greeting cards, and prints. Just download Avery's template and design away! Thank you Avery!
Date published: 2016-06-20
Rated 5 out of 5 by from Great Product! Doubles as Great Pricing Labels! These worked awesome!! I used these for Pricing Labels for Small Products I sell at Art Fairs, Shows, and Conventions. Works so well. Just download Avery's templates for Adobe Illustrator, Photoshop, Microsoft Word, etc. and design away! Thanks Avery for all you do!
Date published: 2016-06-20
Rated 5 out of 5 by from ANOTHER PERFECT PRODUCT!! I use these for my everyday mailing!! Perfect size, for ME!! I downloaded the program that installs right into MS Word, and it's easy as pie to get great labels....and modify for any season....even though the labels I use are small!!!! LOVE, LOVE, LOVE it!!!!! I find that using other brands - they NEVER print within the boundaries of each label.... with AVERY....ALWAYS!!!!
Date published: 2016-06-14
Rated 5 out of 5 by from Avery 8195 labels I have used these labels for years and have never had any problem.
Date published: 2013-09-22
Rated 5 out of 5 by from Return Address Labels Pop-up edge makes it easy to use when doing a mass mailing.
Date published: 2013-03-29
Rated 5 out of 5 by from Looks great I really like using this product. I use it for return addresses and the back of pictures. I would really like to know how to make just a couple of labels without typing every label. I tried copy and paste but it didn't work for me. This is a great product. Lots of ideas for labeling items.
Date published: 2013-03-20
Rated 5 out of 5 by from So convienent I love these labels, they are the best labels out there. The fact that they "pop up" makes them easy to use. I hate trying to scratch at a label to get it off and I end up messing up the corners of the labels, with these I do not have to worry about it. I did however try to use them for my sons school supplies, crayons, pencils, markers, etc... They did not stick onto them too well, but they were not made for it.
Date published: 2013-03-20
  • y_2019, m_1, d_19, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_78
  • loc_en_US, sid_5NHJ5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.