ST
AVERY

Label, 4"W x 2"H, 1000 No. of Labels, PK100

  • Item # 5NHJ3
  • My Part #
  • Mfr. Model # 8463
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label, 4"W x 2"H, 1000 No. of Labels, PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $40.68 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use these quick-drying White Shipping Labels with TrueBlock® Technology to get your mail where it's supposed to go without having any confusing markings show through. These labels are designed to completely cover everything underneath, and are bright white for a professional appearance. Create custom labels with barcodes, logos, holiday themes, and more, using free templates and designs at avery.com/print. Then print your labels right from your inkjet printer. These versatile labels make shipping and mailing easy.

View More

Technical Specs

  • Item Inkjet Label
  • Avery Template Number 8463
  • Style Shipping
  • Adhesive Permanent
  • Color White
  • Height 2"
  • Width 4"
  • Material Paper
  • Labels per Sheet 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Label,4 In W x 2 In H,1000 No. of Labels,PK100 is rated 5.0 out of 5 by 6.
Rated 5 out of 5 by from Great products! I wanted to cover the original message on about 100 postcards with a new message. Because I had used Avery templates to make labels before, I did not think that I could do this - I KNEW that I could. I was able to do exactly what I wanted, saving us money and time.
Date published: 2012-09-28
Rated 5 out of 5 by from Use for everything I have used Avery labels for years. I find all kinds of uses for them, from envelope labels, to folder labels, I have even cut them into smaller pieces for use with electronic identification. That was before I realized that Avery does make a smaller label that fits the bill. My wife uses them for labeling freezer bags. I would say that having a package of Avery labels around my house is essential.
Date published: 2012-09-28
Rated 5 out of 5 by from No lost Shipments Saving money on private label labels can really cost you in the long run. I have never lost a shipment using this and other Avery labels...no labels falling off, no smudging from the inkjet printing, no miss cut labels on the sheets.....worth every penny....
Date published: 2012-06-28
Rated 5 out of 5 by from Avery Above Average! Dare I say, these are a staple in my home office? From address labels on the Lioness Newsletters I create, or Personalized magnets & namebadges, to Book Plates on the dictionaries that my Grange donates to local schools, I never am without a box or two in my computer paper stash. Easy to work with and no bleeding of pictures or words once printed. When making the Book plates for the dictionaries, I run the label sheets through one at a time to put a different name on each label...never have a problem as all 10 labels on each page, come out perfect--that is why I love these labels! I use smaller labels for return addresses, but use this size for all mailing out; after all, at my age, little labels are hard to read so I want to make sure the mail person can also see to whom and where I want my mail to be delivered!
Date published: 2012-04-03
Rated 5 out of 5 by from Perfect Solution I have been using the 2" x 4" laser labels for many, many years in our medical office. We still use physical charts, and make "procedure labels" that are easily added to an office visit note. I can honestly say that in 10+ years of doing so the results are consistent and I have yet to get a paper jam.
Date published: 2010-10-12
Rated 5 out of 5 by from Not just for shipping I use these labels, the repositionable ones which are wonderful) to print my stores logo onto, then adhere them to our polyuerthane merchandise bags. It has save us so much money as having merchandise bags preprinted with your logo is expensive and one must by minimum of 5000 bags. For our new business being able to be in control and save money has been a godsend.
Date published: 2010-09-03
  • y_2019, m_1, d_21, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_5NHJ3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.