ST
AVERY

Label, 11"Wx8-1/2"H, 25 No. of Labels, PK25

  • Item # 5NHJ2
  • My Part #
  • Mfr. Model # 8165
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label, 11"Wx8-1/2"H, 25 No. of Labels, PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.20 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.71 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

White Shipping Labels with TrueBlock® Technology make deliveries easy no matter what you're sending. These bright white labels completely block out any writing underneath so your boxes and envelopes have a neat and professional appearance every time. And they work with most popular shipping software. They're also great for personalizing to use on gifts, homemade goodies, party favors, and more. Easily customize the labels using free designs and templates at Avery Design & Print Online. Add your logo, graphics or other images to create a one-of-a-kind package. These versatile labels can help make all your shipping and mailing simple.

View More

Technical Specs

  • Item Inkjet Label
  • Avery Template Number 8165
  • Style Shipping
  • Adhesive Permanent
  • Color White
  • Height 8-1/2"
  • Width 11"
  • Material Paper
  • Labels per Sheet 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Inkjet Label,8165,Shipping,PK25 is rated 4.9 out of 5 by 62.
Rated 5 out of 5 by from Shipping Labels Awesome Product! Includes free templates & software! TruBlock Technology works to completely cover anything underneath.
Date published: 2013-12-19
Rated 5 out of 5 by from Avery always delivers In an age when I can't even get the same socks sold under the same label six months apart, Avery consistently delivers quality, year after year. Dependable, reliable, useful products at a reasonable price -- what more could anybody want? I use the full-sheet labels for... everything. I also use Avery labels in specific sizes, but I love the versatility and flexibility the full-sheet labels offer. I can also say that I don't ever remember having a printing error with the Avery labels. That's pretty outstanding!
Date published: 2013-06-29
Rated 5 out of 5 by from Storage Boxes I started using these labels for my records storage boxes at work. Use to print on plain paper and then have to cut and tape to the boxes. Now I just print, peel off the backing and press on the end of my record boxes before shipping to the records center. Saves time and also money on the cost of tape. Great product.............
Date published: 2012-10-01
Rated 5 out of 5 by from great label I use these all the time. I print various things in different shapes sometimes, expecially season things. I can fit many images on a page so there is no waste.
Date published: 2012-09-30
Rated 5 out of 5 by from Good in the classroom! I use these to make stickers and labels for my classroom! Love all Avery products. The paper is nice and thick.
Date published: 2012-09-29
Rated 5 out of 5 by from These are awesome! We use these to design personalized, one of a kind folder covers for new members. Very inexpensive but have great impact!
Date published: 2012-09-25
Rated 5 out of 5 by from Full Sheet Labels I am a Speech Patologist and work with children. Making activities with the full page labels saves time and I don't have to work with messy glue. Kids love to work with stickers and this helps me make them customizable to what I am working on with each individual child! Love it!
Date published: 2012-07-01
Rated 5 out of 5 by from ease of use Use these all the time for ballot boxes doing drawings for markrting...Fast and easy, never a complaint...
Date published: 2012-06-29
  • y_2018, m_10, d_15, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_62
  • loc_en_US, sid_5NHJ2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.