ST
AVERY

Label, 8-1/2"W x 5-1/2"H, 50 Labels, PK25

  • Item # 5NHJ1
  • My Part #
  • Mfr. Model # 8126
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label, 8-1/2"W x 5-1/2"H, 50 Labels, PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.50 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.74 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

White Shipping Labels with TrueBlock® Technology make deliveries easy no matter what you're sending. These bright white labels completely block out any writing underneath so your boxes and envelopes have a neat and professional appearance every time. And they work with most popular shipping software. They're also great for personalizing to use on gifts, homemade goodies, party favors, and more. Easily customize the labels using free designs and templates at Avery Design & Print Online. Add your logo, graphics or other images to create a one-of-a-kind package. These versatile labels can help make all your shipping and mailing simple.

View More

Technical Specs

  • Item Inkjet Label
  • Avery Template Number 8126
  • Style Shipping
  • Adhesive Permanent
  • Color White
  • Height 5-1/2"
  • Width 8-1/2"
  • Material Paper
  • Labels per Sheet 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Inkjet Label,8126,Shipping,PK25 is rated 4.8 out of 5 by 385.
Rated 1 out of 5 by from Never Again! I bought 2 packages of Internet Shipping Labels 8126, which suppose to contain 50 labels each. Each package had only 10 sheets, which makes it only 20 labels in each package. I couldn't believe my eyes. Very disappointed!
Date published: 2017-07-10
Rated 5 out of 5 by from "I would buy this product again and again" I use this Size All the Time. I Like that I can Hide Other Labels on Package
Date published: 2016-06-20
Rated 5 out of 5 by from Great for USPS Shipping Labels 8126 I like how they are compatible with the USPS label software.
Date published: 2016-06-14
Rated 1 out of 5 by from Do not buy/better off using regular paper and shipping tape! Label came right off during shipment, USPS mailed the label to me saying it separated from the package, which is now lost. Will never use these again. No need to buy these if you have to tape them to the package; I'll just use regular paper. What was supposed to be a convenient way to print, stick, and ship has now cost me a lost package in the mail. Will never trust this product again as it didn't stick to a regular package wrapped in paper.
Date published: 2016-03-10
Rated 5 out of 5 by from Must have stock on hand. Great shipping labels to have on hand. If you set up an account on USPS you save money on shipping rates and you have a nice peel and stick label ready for your box. The TrueBlock lets you place your label over any existing labels. Have the postman pick it up or drop off at your Post Office. No waiting in line and did I mention you save money over the rates they charge at the Post Office plus you can keep a contact list for repeat mailing so you don't have to re-enter addresses and you get free tracking notifications. Even though I don't mail that often, when I do, I like the convenience, time and money saving that these labels with a USPS account give you.
Date published: 2015-09-29
Rated 3 out of 5 by from Labels Stick Somehow fix the labels where they won't roll up when printing.
Date published: 2015-09-27
Rated 1 out of 5 by from Labels don't stick around the edges anymore! I have been using this product for years and never had a problem with the edges of labels not sticking to packages. I think the problem has to do with the new TrueBlock Technology that Avery has added to these labels. It's a shame because this was such a great product. I guess if I'm going to have to use packing tape to keep the label down around the edges, I might as well just print on paper. Frustrating!
Date published: 2015-09-26
Rated 5 out of 5 by from Great for custom covers Plenty of space for writing, without needing to waste an entire sheet if you don't need it. Most notably I used one to label a 9x12 envelope where I keep all the documents, manuals, etc., for my bass guitar. And I used another one for the cover for a custom 3-ring document. I had used heavy poster board for the front and back covers, which naturally doesn't go through a printer very well. This half-page label was the perfect size for creating a nice cover, pasted right in the middle of the poster board. Images and text came out nice and crisp, with no bleeding or blurring.
Date published: 2015-09-24
  • y_2018, m_11, d_14, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_385
  • loc_en_US, sid_5NHJ1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.