ST
AVERY

Label, 4"Wx3-1/3"H, 300 No. of Labels, PK50

  • Item # 5NHH4
  • My Part #
  • Mfr. Model # 5524
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label, 4"Wx3-1/3"H, 300 No. of Labels, PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $67.21 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.34 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These WeatherProof™ White Labels get your packages where they need to go. They stand up to tough weather and temperature conditions and still stay strong. The labels stick firmly and feature durable construction that allows them to repel water and moisture. They also resist scuffs, tears and smudges so they remain easy to read. And with TrueBlock® Technology they completely cover everything underneath, so you can reuse boxes, mailing tubes, and more. With the free templates and designs at avery.com/print, you can create custom labels with sharp, clear text and graphics in minutes.
Perfect for shipping, addressing, priority messages, warning labels, and more.

View More

Technical Specs

  • Item Laser Label
  • Avery Template Number 5524
  • Style Shipping
  • Adhesive Permanent
  • Color White
  • Height 3-1/3"
  • Width 4"
  • Material Polyester
  • Labels per Sheet 6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Label,4 In Wx3-1/3 In H,300 No. of Labels,PK50 is rated 4.8 out of 5 by 6.
Rated 4 out of 5 by from Fixture Identification We have been using this label for two years and it gets the job done.
Date published: 2016-06-21
Rated 5 out of 5 by from Excellent Welding Fixture Label This label does an excellent job of marking are welding fixtures. The only problem is if the label is applied to close to where we get a lot of weld splatter it does not last very long.
Date published: 2015-09-28
Rated 5 out of 5 by from Great on Sauce Bottles! I use these Weatherproof labels on bottles of sauces we sell. They're great!!! If the bottle gets wet, you don't have to worry about the label getting waterlogged and damaged. The semi-glossiness of the label also gives your product a very professional look. The template is easy to use. Have never had an issue with centering the text on the label. Just one note of caution: When printing, may want to only feed one sheet at a time. Since they're slippery, more than one sheet sometimes gets fed into the machine; then there's a jam and wasted sheets. But it's more than worth it to use these!
Date published: 2013-12-19
Rated 5 out of 5 by from GREAT FOR FOLDER NAMES I use these on pocker folders for our new members. I print the club name and include all the pertinent information about our club inside the folder. Excellent size !
Date published: 2013-09-26
Rated 5 out of 5 by from multi-use I used these with a free template provided by Avery. They will be put on the front of notebooks for my students. I like them because they are big and weatherproof so they can stand up to what a student dishes out.
Date published: 2013-09-20
Rated 5 out of 5 by from GREAT LABEL We used these labels on a small plastic covered notebook to be used outdoors by kids. The stuck perfectly and stayed stuck when used. Thanks.
Date published: 2012-06-27
  • y_2019, m_4, d_21, h_24
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.12
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_5NHH4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.