ST
AVERY

Label, 4"W x 2"H, 500 No. of Labels, PK50

  • Item # 5NHH3
  • My Part #
  • Mfr. Model # 5523
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label, 4"W x 2"H, 500 No. of Labels, PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $54.25 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These White WeatherProof™ Address Labels stand up to the toughest weather and temperature conditions. They stick firmly and are durable enough to repel water and moisture. They also resist scuffs, tears and smudges so they remain easy to read. And with TrueBlock® Technology they completely cover everything underneath, so you can reuse boxes, mailing tubes, and more. With the free templates and designs at avery.com/print, you can create custom labels with sharp, clear text and graphics in minutes. Perfect for addressing, priority messages, warning labels, and more.

View More

Technical Specs

  • Item Laser Label
  • Avery Template Number 5523
  • Style Shipping
  • Adhesive Permanent
  • Color White
  • Height 2"
  • Width 4"
  • Material Polyester
  • Labels per Sheet 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Laser Label,5523,Shipping,PK50 is rated 4.3 out of 5 by 6.
Rated 1 out of 5 by from Only a start While the template does a good job of keeping things grouped, it in no way matches the actual page when printing. I have ruined several pages in an attempt to print but have to adjust and slide things around to actually fit onto the page.
Date published: 2016-07-16
Rated 5 out of 5 by from Reusable Name Badge My company had an expo where costs needed to be kept down. We looked at different options for name badges but ended up using these labels which worked perfectly! Each attendee was able to peel the label off of their clothing and reuse the same label for the second day of the expo!
Date published: 2015-10-13
Rated 5 out of 5 by from Great for Labeling Bottles and Jars I use these Weatherproof labels on bottles of sauces and jars of jams & jellies we sell. They're great!!! If the jar gets wet, you don't have to worry about the label getting waterlogged and damaged or the ink running off the label. The template is easy to use. Have never had an issue with centering the text on the label. Just one note of caution: When printing, may want to only feed one sheet at a time. Since they're slippery, more than one sheet sometimes gets fed into the machine; then there's a jam and wasted sheets. But it's more than worth it to use these!
Date published: 2013-03-25
Rated 5 out of 5 by from gift labels I use these to make Christmas gift labels. My friends and families have me to make them some every year. I love making tags that each of my kids, friends, and grand children like.
Date published: 2012-09-24
Rated 5 out of 5 by from Love These, Too! I make salsa (award-winning!) and these labels make my containers look professional and they stay clean even with salsa dripping on them!
Date published: 2010-02-15
Rated 5 out of 5 by from Best labels ever I used these labels during the holidays and they were just perfect for my use. I would recommend these labels to everyone.
Date published: 2010-02-10
  • y_2018, m_9, d_24, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_5NHH3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.