ST
AVERY

Label, 4"Wx1-1/3"H, 700 No. of Labels, PK50

  • Item # 5NHH2
  • My Part #
  • Mfr. Model # 5522
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label, 4"Wx1-1/3"H, 700 No. of Labels, PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $80.75 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rain or shine, these WeatherProof™ Address Labels with TrueBlock® Technology stand up to tough weather and temperature conditions. The permanent adhesive sticks firmly and the labels are durable enough to repel water. They also resist scuffs, tears, and smudges so they remain easy to read. And with TrueBlock® Technology, these labels completely cover everything underneath, so you can reuse boxes, mailing tubes and more. With the free templates and designs at avery.com/print, you can create custom labels with sharp text and clear graphics in minutes.

View More

Technical Specs

  • Item Laser Label
  • Avery Template Number 5522
  • Style Address
  • Adhesive Permanent
  • Color White
  • Height 1-1/3"
  • Width 4"
  • Material Polyester
  • Labels per Sheet 14
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Laser Label,5522,Address,PK50 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Great for Field Work! Stumbled across these labels by accident. As an environmental scientist, collecting soil/water/sediment samples, these labels are fantastic. They stick well, even on damp bottles/jars. They DO NOT peel away with a little moisture like all other labels. Laser printing looks great on them and doesn't scratch off. They may be a little harder to peel from the sheet than regular labels but the performance difference makes it well worth it. The sheets do curl in humidity after being printed, but it is the backing paper, not the labels themselves. An excellent product for field use in all weather! Wish they made them in 5161 size!
Date published: 2012-01-18
  • y_2018, m_9, d_20, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5NHH2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.