ST
AVERY

Label, 2-5/8"Wx1"H, 1500 No. of Labls, PK50

  • Item # 5NHH1
  • My Part #
  • Mfr. Model # 5520
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label, 2-5/8"Wx1"H, 1500 No. of Labls, PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $56.00 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.34 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Let your colors show through on envelopes, postcards, and boxes with these Easy Peel® Clear Shipping Labels. Not only will your mailings look great, they'll be easier to label. Great for gifts, identification, and organization too. The Pop-up Edge™ offers faster peeling—just bend the Easy Peel label sheet to expose the edge, peel, then fold the sheet back. You can easily import names, addresses and graphics using free templates and designs at avery.com/print to give your labels an eye-catching look in minutes. It's as simple as print, peel, and stick. Ideal for invitations, greeting and holiday cards.

View More

Technical Specs

  • Item Laser Label
  • Avery Template Number 5520
  • Style Address
  • Adhesive Permanent
  • Color White
  • Height 1"
  • Width 2-5/8"
  • Material Polyester
  • Labels per Sheet 30
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Laser Label,5520,Address,PK50 is rated 4.8 out of 5 by 6.
Rated 5 out of 5 by from Use on medical equipment Use them for our customers on medical equipment we loan out. Keeps our information handy even if they decide to clean the item.
Date published: 2016-06-20
Rated 4 out of 5 by from Very Strong Used these on packages and have been pleasantly surprised at how well they stick onto multiple surfaces.
Date published: 2016-06-16
Rated 5 out of 5 by from So sweat! I put it around the tube, It's very clearly and nice. I don't need write use my marker pen again. It could include all the things I want to need. Thank you for your products
Date published: 2013-12-19
Rated 5 out of 5 by from Most of Avery's labels ... Most of Avery's labels are fade-proof (I can't say "ALL" as I haven't try out every Avery's labels), but a weather-proof label like this label 5520 would come in handy if you know the delivery guys aren't being very careful and gentle to your deliveries. Taking one star off from quality just because its size is a little bit small for me.
Date published: 2013-06-20
Rated 5 out of 5 by from Great labels We use these where I work to tag part numbers of aircraft carpet. Our customers really like the durability of the weather proof labels
Date published: 2013-06-19
Rated 5 out of 5 by from Super Success OMG, these labels are amazing. I recently took on a project for a friend who is computer illiterate but needed over 3,000 labels made but there was a catch. They had to be both waterproof and fadeproof. They were going to be labeling a collection of very rare succulents and the information on each label was critical for the authenticity of the collection. We purchased the labels and put them to the test in the greenhouse with both water and sun for at least a half a year. The label looked the same as it idid the first day we put it there. He trusted his very costly collection with these labels and is extremely happy that he did. Would definitely recommend this label to anyone who needs this type of label with the satisfaction of no worries and knowing that the product will stand up like it says it will. Great Job Avery!!!!!
Date published: 2013-03-20
  • y_2018, m_10, d_18, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_5NHH1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.