C3
AVERY

Label,4"W x 2"H,500 No. of Labels,PK50

  • Item # 5NHG9
  • My Part #
  • Mfr. Model # 5663
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label,4"W x 2"H,500 No. of Labels,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $71.75 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.16 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy Peel® Clear Shipping Labels let envelopes, postcards, and boxes show their true colors. Not only will your mailings look great, they'll be easier to label. Great for gifts, identification, and organization too. Pop-up Edge™ offers faster peeling—just bend the Easy Peel label sheet to expose the edge, peel, then fold the sheet back to flat. You can easily import names, addresses and graphics using free templates and designs at avery.com/print to give your labels an eye-catching look in minutes. Simply print, peel and stick. Ideal for invitations, greeting and holiday cards, or for labeling photos and books.

View More

Technical Specs

  • Item Laser Label
  • Avery Template Number 5663
  • Style Shipping
  • Adhesive Permanent
  • Color Clear
  • Height 2"
  • Width 4"
  • Material Paper
  • Labels per Sheet 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Laser Label,5663,Shipping,PK50 is rated 5.0 out of 5 by 9.
Rated 5 out of 5 by from Just what I was looking for. Very easy to use with template, and work well in the laser printer.
Date published: 2015-09-25
Rated 5 out of 5 by from Classy look I really enjoy using the clear mailing labels because it makes the envelope look like it is pre-printed. It has a smooth look, much better than a white label that looks like it was mass printed.
Date published: 2013-03-22
Rated 5 out of 5 by from Time Saver These are perfect for a message I have to write repeatedly for the doctor I assist. Instead of hand writing the message each time, I printed it on these labels and now I just pull off a label and put it on the required form. So much easier and faster!
Date published: 2012-11-28
Rated 5 out of 5 by from Excellent quality I order the supplies for our division and always choose Avery labels. The quality is excellent and so is the ease of use. This label peels off easily, does not fold and cling to itself, and looks great when applied to an envelope. Would definitely recommend this label when sending out larger envelopes!
Date published: 2012-04-03
Rated 5 out of 5 by from Classy look The Avery Clear labels give a nice professional and classic look to any envelope. The ease of the Avery clear labels peel off cleanly on a consistent basis.
Date published: 2011-03-23
Rated 5 out of 5 by from jinx927 Best labels out there!! Use them for all of my special correspondence. Work wonderful on greeting cards and mass mailing. Love the ease of peeling label off!
Date published: 2010-10-11
Rated 5 out of 5 by from USEFUL PRODUCT! I love these labels for all of my package mailings! They make all of my shipping items look professional!
Date published: 2010-02-10
Rated 5 out of 5 by from scrapbooking I love to scrapbook and make cards/invitations. These labels are great. I can print important info when making 30 invitations and spend more time on the design part.
Date published: 2010-02-10
  • y_2018, m_8, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_9
  • loc_en_US, sid_5NHG9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.