TP
AVERY

Label, 4"Wx1-1/3"H, 700 No. of Labels, PK50

  • Item # 5NHG8
  • My Part #
  • Mfr. Model # 5662
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label, 4"Wx1-1/3"H, 700 No. of Labels, PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $83.17 / pkg. of 50

Shipping: pkg of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thanks to Avery® Wizard Software for Microsoft® Office, you can import data instead of typing in names and addresses one by one. Quickly design hundreds of professional-looking labels filled with sharp text and graphics, then print through a laser printer.

View More

Technical Specs

  • Item Laser Label
  • Avery Template Number 5662
  • Style Address
  • Adhesive Permanent
  • Color Clear
  • Height 1-1/3"
  • Width 4"
  • Material Paper
  • Labels per Sheet 14
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Label,4 In Wx1-1/3 In H,700 No. of Labels,PK50 is rated 4.9 out of 5 by 12.
Rated 5 out of 5 by from Great clear design These are great labels if you choose to use different color envelopes.
Date published: 2012-11-26
Rated 5 out of 5 by from best Address Label This has been the best label that I have used during the holidays. I use this label when ever I need to. It makes the envolope look real good and professional.
Date published: 2012-09-26
Rated 5 out of 5 by from Clear Labels are Awesome I'm all about clear labels. When sending out important documents I like to use clear labels because they look more professional and they do not clash with my ivory envelops. These labels are large enough to have both the mailing address and the return address on the same label, making life easier in the long run (just one thing to stick). The downloadable templates are easy to use too. I love that I can always get my templates and don't have to worry about losing them.
Date published: 2012-09-25
Rated 5 out of 5 by from Great labels! These labels are great for addressing invitations to casual get-togethers, especially on colored envelopes! You can make them virtually disappear on the envelope (pressure swiping with a credit card works great!) and omit the process of running the envelopes through a printer--which sometimes causes unsightly creases in the envelope. I highly recommend these labels!
Date published: 2012-06-26
Rated 5 out of 5 by from Clear labels These work so well for our office. No longer putting envelopes in typewriters to do an address.
Date published: 2012-06-21
Rated 5 out of 5 by from Simply elegant I just used these labels to send baby shower invitations. It made it look like I had done something a lot more expensive than print the labels myself using the clear address labels. I printed extra for the mom-to-be to use with the thank you cards.
Date published: 2011-03-22
Rated 5 out of 5 by from use these anywhere These labels are great almost anywhere because they blend onto whatever you place them on. I use them over large mailing labels that already have our return address on them. I also use them to add a note to other correspondence --use colored type, or place it at an angle to make the message stick out (but the label doesn't).
Date published: 2011-03-22
Rated 5 out of 5 by from Really do make it easy These labels do make it easy to peel. Not more getting the label under my nail...these come off like a breeze and are very durable.
Date published: 2010-10-11
  • y_2019, m_2, d_15, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.11
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_12
  • loc_en_US, sid_5NHG8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.