C3
AVERY

Label, 2-5/8"W x 1"H, 1500 Labels, PK50

  • Item # 5NHG6
  • My Part #
  • Mfr. Model # 5660
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label, 2-5/8"W x 1"H, 1500 Labels, PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $76.50 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clear Easy Peel® Return Address Labels help make high-volume mailings simpler. The Pop-up Edge™ offers fast peeling—just bend the label sheet to expose the label edge, peel, then fold the sheet back to flat in a jiffy. They're also great as gift tags or as ID and organization labels. Easily import names, addresses, and logos and print on your labels with free templates and designs at avery.com/print. Instantly you can have pages of professional-looking labels filled with eye-catching text and graphics.

View More

Technical Specs

  • Item Laser Label
  • Avery Template Number 5660
  • Style Address
  • Adhesive Permanent
  • Color Clear
  • Height 1"
  • Width 2-5/8"
  • Material Paper
  • Labels per Sheet 30
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Laser Label,5660,Address,PK50 is rated 4.9 out of 5 by 114.
Rated 2 out of 5 by from Makes an Easy Job Very Frustrating These clear labels are basically okay and they get the job done, but they're very difficult to peel off the sheet after printing! Also, they'll smudge and smear until you let them sit out a while and dry, but I can even deal with that. When i try to peel each label off the sheet, the paper behind it peels off as well and it shouldn't. Then, trying to find the actual label and get it peeled off the paper sheet is very frustrating. I should be able to fly through this project, but it's taking me forever. I have 3 sheets of labels to peel off and stick on flyers and it's taking a huge amount of my work time. Also, if you don't have fingernails, I don't even know how you'd ever get these things peeled off!
Date published: 2017-06-13
Rated 5 out of 5 by from so clean my co workers love when I use these to send out mailers for them they think they look great!
Date published: 2015-09-28
Rated 5 out of 5 by from Address labels 5660 are easy to use Labels print out great. So easy to use, I stopped buying from a print shop.
Date published: 2015-09-25
Rated 5 out of 5 by from Clear Labels are not just for addresses anymore! I use the 1" x 2 5/8" clear laser labels (and other sizes) to label vials and bottles in the lab. We do HPLC analysis on a variety of tissues. We use 20 ml glass bottles for storage, and small 1 ml vials in the sampler. I use a mail merge document and a spreadsheet to generate the labels. It is so easy! I just peel and stick! NO more hand-writing with a marker that will rub off! They even stick to the glass in the freezer. Even better, I don't have to buy "lab only" labels that are much more expensive. I just wish I had thought of it sooner!
Date published: 2013-11-12
Rated 5 out of 5 by from Great product These labels are great for any use. File folders, books, cups, bags etc. They are especially nice because you can print some and then still go back and use the rest through you printer without jamming the printer!
Date published: 2013-09-26
Rated 5 out of 5 by from Best quality We use clear labels for our special mailings twice a year. Working at a nonprofit means we're always looking at costs, but these labels are worth paying more for! They hold toner well (some labels cause toner to flake off), they are easier to remove from the sheet (the people doing the labeling request the Avery ones because of this) and they don't go yellow like the store brands if they sit in a drawer between mailings. These labels are of excellent quality and are worth anything extra they might cost over store brands.
Date published: 2013-03-20
Rated 5 out of 5 by from Just like a duracell battery. This product has a very long shelf life. Several years ago I found three boxes of these lables that were discarded when an office moved. I'm using them 4 years later.......AND they work great! I just had to reorder and I love the clear ones.
Date published: 2013-03-20
Rated 5 out of 5 by from So many uses I purchased these labels for my daughter's bridal shower. She then used them for her thank you cards. Happily, I just used them again for her baby shower and she used them for thank you cards from my future granddaughter. They are so easy to use with our printer anyone can do it. So easy to peel and apply to the envelope. The template on the Avery website is easy to understand and use. I will definitely use this product again and recommend it to anyone who is in need of labels.
Date published: 2012-11-14
  • y_2018, m_9, d_25, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_114
  • loc_en_US, sid_5NHG6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.