ST
AVERY

Label, 4"W x 1"H, 2000 No. of Labels, PK100

  • Item # 5NHG4
  • My Part #
  • Mfr. Model # 5161
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label, 4"W x 1"H, 2000 No. of Labels, PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.75 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.33 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Let these Easy Peel® White Address Labels lighten your project load. Easy Peel label sheets with the Pop-up Edge™ let you peel and stick labels in a snap. These versatile little labels are also great on gifts, photos, books, and more. Create multiple labels in minutes using free templates and designs at Avery Design & Print. And it's simple to import data from Excel®, Outlook®, and more. Professional, jam-free, and smudge-free labels guaranteed. Perfect for addressing mailings or labeling gifts, books and more.

View More

Technical Specs

  • Item Laser Label
  • Avery Template Number 5161
  • Style Address
  • Adhesive Permanent
  • Color White
  • Height 1"
  • Width 4"
  • Material Paper
  • Labels per Sheet 20
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Laser Label,5161,Address,PK100 is rated 4.9 out of 5 by 45.
Rated 5 out of 5 by from Easy to use and a bargain! I use these for just about everything -- file folder labeling, to label my filing cabinet drawers, and I even organized my office supply cabinet using them.
Date published: 2016-06-21
Rated 4 out of 5 by from I will continue to buy this product! These labels are wonderful - they never jam and are thick (which is great when covering up an old label).
Date published: 2016-06-20
Rated 5 out of 5 by from Perfect for the Job! Print yourself works very well. I was nicely surprised!
Date published: 2016-06-20
Rated 5 out of 5 by from LABELICIOUS! Labeling sounds like a simple thing, but it really only is if the software and hardware work together, simply! The Avery template downloaded in a second, installed without any issue, and printed perfect-o! Other labels are poorer quality, don't stay stuck, and don't print well. The 5161 is top dog!
Date published: 2016-06-15
Rated 5 out of 5 by from Avery Labels are the BEST!!! I use 5160, 5161, and 5164 daily at work and at home and never have issues. These are the best for text and graphics!!!!
Date published: 2015-09-29
Rated 5 out of 5 by from Easy and neat This products makes your mailings look more professional and neat.
Date published: 2015-09-28
Rated 5 out of 5 by from Label me happy! I would highly recommend these labels. They're incredibly spacious and easy to use. They print great whether it's from regular Word/Excel files or from Avery's online center. The good thing with using Avery's online print center is that you don't have to worry about whether or not the labels will print correctly. Since you choose the labels ahead of time, it aligns perfectly. You just have to make sure everything in the text box fits nicely before you print. You're able to customise the font/colours whatever you need. The only thing to pay attention to is when editing. Make sure you're editing what you need because it's usually defaulted to edit the entire project but you can also set it to do one by one. They last for a really long time, I'm talking about at least 5+ years and the adhesive still works on different surfaces. This product is great and I would recommend it to everyone.
Date published: 2015-09-28
Rated 5 out of 5 by from Easy Peel White Mailing Label 5161 I use Mailing labels 5161 at work and at home. They are neat, easy to use and professionnal. Thank you Avery for making my life easier!
Date published: 2015-09-27
  • y_2018, m_9, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_45
  • loc_en_US, sid_5NHG4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.