ST
AVERY

Label, 1-3/4"W x 1/2"H, 8000 Labels, PK100

  • Item # 5NHG2
  • My Part #
  • Mfr. Model # 5167
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label, 1-3/4"W x 1/2"H, 8000 Labels, PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.25 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These Easy Peel® white return address labels help make completing mailing projects a less time-consuming task. Easy Peel label sheets feature a Pop-up Edge™ that lets you peel and stick labels in a snap. The versatile labels are compatible with laser printers and are also great to use on gifts, photos, books, and more. Create multiple labels in minutes using free templates and designs at Avery Design & Print, which also allows you to import data from Excel®, Outlook®, and more. Get jam-free, smudge-free, professional labels every time.

View More

Technical Specs

  • Item Laser Label
  • Avery Template Number 5167
  • Style Address
  • Adhesive Permanent
  • Color White
  • Height 1/2"
  • Width 1-3/4"
  • Material Paper
  • Labels per Sheet 80
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Laser Label,5167,Address,PK100 is rated 4.7 out of 5 by 30.
Rated 5 out of 5 by from Affordable and easy to use Been a long time user of Avery, I buy different sized labels for tagging and labeling my business inventory. Good label quality, does the job wonderfully. I do wish they had better software because I always struggle with the correct printing alignments. When I was on my Mac, I used this app called Orion Label Maker which helped print with the correct alignments. I now print from my work PC and have yet to find a reliable label app.
Date published: 2017-02-17
Rated 4 out of 5 by from So many personalization options! With the online template options, I was able to create personalized return address labels for myself (for business use), my family (for Christmas cards), and each of my children for their own personal mail. The fonts and images reflect their personalities and interests. It took a few attempts to get the scale exactly correct--but after running a test sheet on regular/scrap paper and then holding it over the blank page of sticky labels, I was able to tweak it until they lined up perfectly. My kids love to send their own correspondence with their individual labels, and sending cards from our family was fun as well. Really enjoy all the personalization options!
Date published: 2016-06-24
Rated 5 out of 5 by from Great for work and home! I absolutely love these labels. Have always used them for work and just started using them for personal use. I have even add small art decor to them. Even had people ask me about them.
Date published: 2016-06-21
Rated 5 out of 5 by from So convenient & easy to use! I've used these label for my school classroom library for several years. Kids borrow books & remember to return them now that the books have my name on them. I put the labels in the right upper corner of the cover. The small size lets the cover illustration & title show & really looks great. I love these little labels!
Date published: 2016-06-21
Rated 4 out of 5 by from Good Return Shipping Labels My company uses these for our return shipping labels. We have also used them to label tabs in proposals and other projects using divider tabs.
Date published: 2015-10-13
Rated 5 out of 5 by from Perfect every time! We use thousands of these a week, and continue to use this as they are perfect every time, never a worry of being off centered or smearing.
Date published: 2015-09-25
Rated 4 out of 5 by from Lots O Labels We use these for temporary labeling on shelving to help with stock. 8000 labels creates a lot of stock.
Date published: 2015-09-25
Rated 4 out of 5 by from Mailing Labels 5167 Templates were easy to use. Makes my life simpler!
Date published: 2015-09-25
  • y_2018, m_9, d_22, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_30
  • loc_en_US, sid_5NHG2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.