ST
AVERY

Label,8-1/2"Wx11"H,100 No. of Lbls,PK100

  • Item # 5NHF7
  • My Part #
  • Mfr. Model # 5165
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label,8-1/2"Wx11"H,100 No. of Lbls,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $54.75 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.72 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shipping and mailing is quick and easy with the White Shipping Labels featuring TrueBlock® Technology. These full-sheet labels completely block out any writing underneath so your boxes and envelopes have a neat and professional appearance every time. They're also great for personalizing to use on gifts, homemade goodies, party favors, and more. Easily customize the labels using our free designs and templates at Avery Design & Print Online. Add your logo, graphics or other images to create a one-of-a-kind package. With these versatile labels all your shipping and mailing is a breeze.

View More

Technical Specs

  • Item Laser Label
  • Avery Template Number 5165
  • Style Shipping
  • Adhesive Permanent
  • Color White
  • Height 11"
  • Width 8-1/2"
  • Material Paper
  • Labels per Sheet 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Laser Label,5165,Shipping,PK100 is rated 4.8 out of 5 by 51.
Rated 1 out of 5 by from Print blotches and will not print clearly When printed using a HP M277dw color laser the colors are smeared down the entire RH side of the page as if something dragged and smeared the inks before they could dry (except that it is a laser printer). Fearing inks were left in the printer I loaded a plain sheet and printed- it printed fine. I also agree with other comments regarding ink transfer once printed- the inks aren't setting properly.
Date published: 2017-02-23
Rated 5 out of 5 by from This label fit the bill. I liked these better than my local printers labels. I had an unusual use...applying translations for an international book project. The finish is perfect...the peel off back makes it very easy for volunteers to use. Printer feeding was perfect. Affordability was key for my project.
Date published: 2016-06-13
Rated 5 out of 5 by from Best Opaque white full sheet labels! We use these labels in the film industry they are perfect for graphics
Date published: 2016-06-13
Rated 5 out of 5 by from Outstanding Label Paper These labels gave me the ability to make my product shine. I can have a great looking labels without breaking the bank.
Date published: 2015-09-28
Rated 5 out of 5 by from Versatility in a label. The best is yet to come! I use this and many other Avery products and can say the same thing, let them be the business Cards I make, or the labels I print, or the greeting cards I make etc. Avery provides a high quality product that is easy to use and manipulate. I never have to worry about ink running after printing, nor it not looking very professional. I have only positive to say for Avery. I just wish I can show you my work, but I don't know how to download using anything other than Word or PDF.
Date published: 2015-09-26
Rated 5 out of 5 by from Great Product Very Versatile.
Date published: 2015-09-25
Rated 5 out of 5 by from Great for shipping or large labeling ! Full sheet labels that are great for any type of mailing or shipping. High quality adhesive that adheres to packages. Works great for labeling large items. Definitely recommended !
Date published: 2013-12-19
Rated 5 out of 5 by from Flexible Label Size, Durable, Reliable Avery offers labels in a staggering variety of sizes but sometimes as a graphic designer I need to move beyond the more popular dimensions of pre-cut labels and produce a label that's truly unique either in size, shape or both. And that's why I use 5165. With a metal straight edge and a craft knife (or free-hand with scissors if you're more adventurous) you can create one-of-a-kind labels with 5165 that will stand the test of time. I say that because some of the labels I've created with it date back to before my son was 10 years old... he's 28 as I write this review and those labels are still 'on the job' if you get my drift. I could go on about this particular Avery product but instead recommend that you consider it the next time you want to label 'out side the box' as it is defined by the cut edge of popular or standard label sizes. The finish of 5165 is always consistent and not once has a label I've created with it ever failed to perform as expected.
Date published: 2013-10-05
  • y_2018, m_8, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_51
  • loc_en_US, sid_5NHF7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.