ST
AVERY

Label, 5"Wx3-1/2"H, 400 No. of Labls, PK100

  • Item # 5NHF5
  • My Part #
  • Mfr. Model # 5168
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label, 5"Wx3-1/2"H, 400 No. of Labls, PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $39.50 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Now you can make all your shipping and mailing a breeze. White Shipping Labels with TrueBlock® Technology help you get your packages out the door quickly and easily. These bright white labels completely block out any writing underneath so your boxes and envelopes have a neat and professional appearance every time. They're also great for personalizing to use on gifts, homemade goodies, party favors, and more. Easily customize the labels using our free designs and templates at Avery Design & Print Online. Add your logo, graphics or other images to create a one-of-a-kind package. Then print and ship.

View More

Technical Specs

  • Item Laser Label
  • Avery Template Number 5168
  • Style Shipping
  • Adhesive Permanent
  • Color White
  • Height 3-1/2"
  • Width 5"
  • Material Paper
  • Labels per Sheet 4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Laser Label,5168,Shipping,PK100 is rated 4.8 out of 5 by 23.
Rated 1 out of 5 by from Glue does not stick The glue on these does not stock to anything. I own a small printing company and thought it would be great to print out custom labels for all shipments. But they literally fall off the shipping cartons and the proofing envelopes we UPS out. Not just once all the time. I was just at a clients and they had 10 boxes shipped to them and all the labels were peeled halfway off.
Date published: 2017-03-06
Rated 5 out of 5 by from Love this product I use this product on a daily basis. I find that it is very easy to use, and I like how much information it can hold. It make our filing systems so much easier!
Date published: 2015-09-28
Rated 5 out of 5 by from GREAT AND EASY TO USE I work in an engineering office and have to ship products out to our customers and these labels are great for the packages that we have to send out. They stand out and easy to read to the shipping department and they are so easy to use, I never had a problem printing them off -great product. Keep up the good work.
Date published: 2013-12-20
Rated 5 out of 5 by from Easy and Professional We use these labels every day in our law office. They are so easy to design and use and they give a professional appearance. Also, I have yet to have them jam in our printer.
Date published: 2013-11-12
Rated 5 out of 5 by from Makes Life Easier I am using these to label my wine bottles. They print well using the Avery on-line software and the thing I like the most about them is they come off easily after the bottles have been emptied. I have tried other labels which took forever to remove the labels after use. These just need to be soaked a little in warm water and they peal off simply. That makes life a whole lot easier around here.
Date published: 2013-09-30
Rated 5 out of 5 by from Works great I have a finicky machine that doesn't like a lot of media, but the Avery Shipping Labels go through our printer with ease. I personalize each label, and if I am only printing one, I can tun the sheet back through until I use all 4 on the sheet and do not have to waste any. Great quality.
Date published: 2013-09-25
Rated 5 out of 5 by from Never Fails! Wow! A really great and versatile product. We have tried other brands --to try and save money-- but the quality of other products is so poor in comparison that we spend twice as much!! no more frustration! USE AVERY!
Date published: 2013-03-29
Rated 5 out of 5 by from Works for us! We have been using this product to label our line of 5 ounce hot sauce bottle for a few years now and they stand up very well. The ability to change them "in house" is really great for a small business.
Date published: 2013-03-22
  • y_2018, m_12, d_9, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_23
  • loc_en_US, sid_5NHF5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.