ST
AVERY

Label, 4"Wx3-1/3"H, 600 No. of Labls, PK100

  • Item # 5NHF4
  • My Part #
  • Mfr. Model # 5164
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label, 4"Wx3-1/3"H, 600 No. of Labls, PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.95 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Make sure your package is out the door quickly and easily with White Shipping Labels featuring TrueBlock® Technology. These bright white labels completely block out any writing underneath so your boxes and envelopes have a neat and professional appearance every time. They're also great for personalizing to use on gifts, homemade goodies, party favors, and more. Easily customize the labels using the free designs and templates at Avery Design & Print Online. Add your logo, graphics, or other images to create a one-of-a-kind package. TrueBlock® Technology completely covers everything underneath so you can reuse boxes.

View More

Technical Specs

  • Item Laser Label
  • Avery Template Number 5164
  • Style Shipping
  • Adhesive Permanent
  • Color White
  • Height 3-1/3"
  • Width 4"
  • Material Paper
  • Labels per Sheet 6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Label,4 In Wx3-1/3 In H,600 No. of Labls,PK100 is rated 4.9 out of 5 by 131.
Rated 1 out of 5 by from HORRIBLE I WOULD NOT RECOMMEND THIS LABEL. I used these with my laser printer to ship high quantities. But, the ink fades right off when touched. Even when its coming out of the printer the ink smears since my printer sends out the printed page with it faced down. And even after waiting to see if it was just not fully dry, 2 days later and when i run my finger across it the ink transfers right over.
Date published: 2016-09-11
Rated 5 out of 5 by from So many uses! I use these labels for so many different things! Most of the time they are used for shipping large envelopes. I have also used them to label the contents inside of a cabinet for easy access to the contents.
Date published: 2015-10-13
Rated 5 out of 5 by from Love, love, love! We use these for all of our mailings. The great thing is that you can print off what you need if you have a big job or just use them one by one. They are so versatile and the Avery online printer templates are so handy.
Date published: 2015-09-28
Rated 5 out of 5 by from I use again and again! I use these labels again and again for business mailings. They stick well and are a great price for what you get!
Date published: 2015-09-28
Rated 5 out of 5 by from Just what the doctor ordered..... Perfect product to create mailing labels for 9 X 12 or 10 X 13 manila mailing envelopes!
Date published: 2015-09-27
Rated 4 out of 5 by from make great homemade beer labels!!! I brew my own beer and like to give them to friends for gifts. Recently I made a batch for a friend's wedding and made a beer for the groom and a beer for the bride. With these labels and the MyAvery design center I was able to create very cool, personalized labels for both of them that were a hit and made it possible to tell which beer was which!!! I will do this from now on for beers I give to family/friends. The only drawback is that they bleed colors when wet but if you put them in a fridge this is not a problem.
Date published: 2015-09-26
Rated 5 out of 5 by from My "Most Used" Label Being an Administrative Assistant for many years, I found this particular label to be most useful. Not only is it great for shipping, it can be used to make eye-catching labels for use outside of the office as well.
Date published: 2015-09-25
Rated 5 out of 5 by from Warehouse use We use these labels to identify products in our customers' warehouse and have used them for a couple of years now....they work great!!
Date published: 2015-09-18
  • y_2019, m_1, d_17, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_131
  • loc_en_US, sid_5NHF4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.