ST
AVERY

Label, 4"W x 2"H, 1000 No. of Labels, PK100

  • Item # 5NHF3
  • My Part #
  • Mfr. Model # 5163
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label, 4"W x 2"H, 1000 No. of Labels, PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $39.50 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.76 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Make sure your package is out the door quickly and easily with White Shipping Labels featuring TrueBlock® Technology. These bright white labels completely block out any writing underneath so your boxes and envelopes have a neat and professional appearance every time. They're also great for personalizing to use on gifts, homemade goodies, party favors, and more. Easily customize the labels using the free designs and templates at Avery Design & Print Online. Add your logo, graphics, or other images to create a one-of-a-kind package. TrueBlock® Technology completely covers everything underneath so you can reuse boxes.

View More

Technical Specs

  • Item Laser Label
  • Avery Template Number 5163
  • Style Shipping
  • Adhesive Permanent
  • Color White
  • Height 2"
  • Width 4"
  • Material Paper
  • Labels per Sheet 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Laser Label,5163,Shipping,PK100 is rated 4.9 out of 5 by 112.
Rated 5 out of 5 by from White Shipping Labels 5163 by Avery are the best products This is a product that I use daily because of my job! These are the best products to work with for sure!
Date published: 2016-06-23
Rated 5 out of 5 by from Go To Label These are large enough I can put a return address in the top left corner and still have room for the shipping address.
Date published: 2016-06-20
Rated 5 out of 5 by from Perfect for organizing! These labels are great for organizing and labeling boxes as well as for a larger mailing label. Easy to use!
Date published: 2016-06-14
Rated 5 out of 5 by from brilliant .... In general, Avery has started to make a good complete product for customers with a home office.
Date published: 2015-10-10
Rated 5 out of 5 by from easy to use I work with children and use these labels for their books, add a picture for Christmas gift tags, bins etc.
Date published: 2015-09-28
Rated 5 out of 5 by from used these labels for place cards Would have liked brighter colors when printing but it all worked out for what I wanted them for.
Date published: 2015-09-28
Rated 5 out of 5 by from Avery The Hands Down Winner! Having tried the online discount label sellers, I went back to Avery. Avery labels are consistant as to print quality, and desired outcomes. Printer jams with online discount labels simply are not worth the time and cost of lost time to resolve. I have never had a jam with Avery labels.
Date published: 2015-09-27
Rated 5 out of 5 by from Great mailing labels Item is large enough for longer mailing addresses such as for businesses that have multiple extra lines. Such as suite numbers, office titles, attention to, etc.
Date published: 2015-09-25
  • y_2018, m_12, d_17, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_112
  • loc_en_US, sid_5NHF3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.