Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
AVERY

Label,4"Wx1-1/3"H,350 No. of Labels,PK25

  • Item # 5NHK4
  • My Part #
  • Mfr. Model # 8662
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label,4"Wx1-1/3"H,350 No. of Labels,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44.90 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.63 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clear Mailing Labels let envelopes, postcards and boxes show their true colors. Not only will your mailings look great, they'll be easier to label. Great for gifts, identification, and organization too. The Pop-up Edge™ offers fast peeling—just bend the label sheet to expose the label edge, peel, then fold the sheet back to flat in a jiffy. Easily import names, addresses, and logos and print on your labels with free templates and designs at avery.com/print. You can instantly have pages of professional-looking labels filled with eye-catching text and graphics.

View More

Technical Specs

  • Item Inkjet Label
  • Avery Template Number 8662
  • Style Address
  • Adhesive Permanent
  • Color Clear
  • Height 1-1/3"
  • Width 4"
  • Material Paper
  • Labels per Sheet 14
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.